Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Angle

  • Mfr # AA6063/33125-60

  • Zoro # G716313231


product price: $64.19
/ea

Key Features

Material
Aluminum
Temper
T52
Angle
90 Degrees
Mechanical Finish
Mill
Tensile Strength
27,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AA6063/33125-60
Zoro #
G716313231
UPC #
-
Country of Origin
Multiple

Dimensions

Leg Thickness
1/8 in
Outside Leg Length
2 7/8 in
Overall Height
3 in
Overall Length
5 ft
Overall Width
3 in
Inside Leg Length
60 in

Details

Material
Aluminum
Temper
T52
Item
Aluminum Angle
Angle
90 Degrees
Mechanical Finish
Mill
Tensile Strength
27,000 psi
Material Grade
6063
Includes Material Certificate
No Certificates Included
Fabrication
Welded
Maximum Temperature
1,210 Degrees F
Heat Treatable
Heat Treatable
Shape
Angle
Elongation
12 %
Resistance Properties
Corrosion-Resistant, Wear-Resistant
System of Measurement
Inch
Leg Edge Shape
Square
Yield Strength
21,000 psi
Brinell Hardness
60 BHN

Description

Aluminum Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.