Aluminum Angle, PK 4
Mfr # AN02010028-3
Zoro # G313869674
product price: $131.99
/pk 4, $33.00/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Temper
T66
Overall Length
36 in
Brinell Hardness
35 BHN
Heat Treatable
Heat Treatable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AN02010028-3
Zoro #
G313869674
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
36 in
Leg Thickness
2 mm
Outside Leg Length
18 mm
Overall Width
10 mm
Inside Leg Length
8 mm
Overall Height
20 mm
Details
Material
Aluminum
Temper
T66
Brinell Hardness
35 BHN
Heat Treatable
Heat Treatable
Yield Strength
23,200 psi
Material Grade
6060
Item
Aluminum Angle
Standards
EN 15088, EN 573-3, EN 755
Mechanical Finish
Mill
Angle
90 Degrees
System of Measurement
Metric
Includes Material Certificate
Material Test Report
Description
Aluminum Angle, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.