Aluminum Angle, PK4
Mfr # AN0404005-1
Zoro # G413869604
product price: $100.99
/pk 4, $25.25/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Temper
T66
Outside Leg Length
35 mm
Material Grade
6060
Mechanical Finish
Mill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AN0404005-1
Zoro #
G413869604
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Leg Length
35 mm
Overall Length
12 in
Leg Thickness
5 mm
Overall Height
40 mm
Overall Width
40 mm
Inside Leg Length
35 mm
Details
Material
Aluminum
Temper
T66
Material Grade
6060
Mechanical Finish
Mill
Heat Treatable
Heat Treatable
Angle
90 Degrees
Standards
EN 15088, EN 573-3, EN 755
Yield Strength
23,200 psi
Item
Aluminum Angle
Brinell Hardness
35 BHN
System of Measurement
Metric
Includes Material Certificate
Material Test Report
Description
Aluminum Angle, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.