Zoro Homepage

Aluminum Bronze Rectangle Bar

  • Mfr # 25235_36_0

  • Zoro # G008564211


product price: $1,096.99
/ea
Free Shipping & Returns

Key Features

Tensile Strength
85,000 psi
Material Grade
954
Yield Strength
32,000 psi
System of Measurement
Inch
Tolerance Rating
Oversized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25235_36_0
Zoro #
G008564211
UPC #
-
Country of Origin
Multiple

Dimensions

Width Tolerance
+0.063 to +0.113 in
Overall Width
10 in
Thickness
0.5 in
Overall Length
36 in

Details

Item
954 Bronze Rectangular Bar
Tensile Strength
85,000 psi
Material Grade
954
Yield Strength
32,000 psi
System of Measurement
Inch
Tolerance Rating
Oversized
Thickness Tolerance
+0.087/+0.127 in
Material
Bronze
Shape
Rectangular Bar
Fabrication
Cast
Mechanical Finish
Mill
Brinell Hardness
170
Rockwell Hardness
B86
Standards
ASTM B505
Includes Material Certificate
Yes

Description

954 Bronze Rectangular Bar, Material Bronze, Material Grade 954, Mechanical Finish Mill, Overall Length 36 in, Overall Width 10 in, Shape Rectangular Bar, Thickness 0.5 in, Yield Strength 32,000 psi, Rockwell Hardness B86, Thickness Tolerance +0.087/+0.127 in, Standards ASTM B505, Fabrication Cast, Tensile Strength 85,000 psi, Brinell Hardness 170, Includes Material Certificate Yes, System of Measurement Inch, Tolerance Rating Oversized, Width Tolerance +0.063 to +0.113 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.