Shop ZORO SELECT
See all product information
Create Account
Aluminum Cam and Groove Fitting
Mfr # BULK-CGF-1552
Zoro # G124480259
product price:Â
$
6.89
/ea
Sold in multiples of 2 for $13.78
Key Features
Standards
A-A-59326
Plug Outside Dia.
1 1/4 in
Thread Size
3/4"-14
Body Material
Aluminum
Plug Length
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-1552
- Zoro #
- G124480259
- UPC #
- 197666275108
- Country of Origin
- China
- Standards
- A-A-59326
- Body Material
- Aluminum
- Max. Working Pressure @ 70 F
- 250 psi
- Connection Type
- Adapter x Female BSPT
- Item
- Aluminum Cam and Groove Fitting
Description
Aluminum Cam and Groove Fitting, Plug, Body Material Aluminum, Type A, Coupling Size 3/4 in, For Hose I.D. Not Applicable, Male, Connection Type Adapter x Female BSPT, Hose Fitting Size Not Applicable, Adapter x Female BSPT, Max. Working Pressure @ 70 F 250 psi, Plug Outside Dia. 1 1/4 in, Includes Locking Arm No, Thread Size 3/4 In.-14, Plug Length 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.