Shop ZORO SELECT
See all product information
Create Account
Iron Cam and Groove Fitting
Mfr # BULK-CGF-1739
Zoro # G824782127
product price:Â
$
29.69
/ea
Key Features
Max. Working Pressure @ 70 F
250 psi
Connection Type
Adapter x Female NPT
Plug Outside Dia.
2 1/2 in
Thread Size
2"-11 1/2
Coupling Size
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-1739
- Zoro #
- G824782127
- UPC #
- 197666276976
- Country of Origin
- United States
- Max. Working Pressure @ 70 F
- 250 psi
- Item
- Iron Cam and Groove Fitting
- Connection Type
- Adapter x Female NPT
- Standards
- A-A-59326
- Body Material
- Iron
Description
Iron Cam and Groove Fitting, Plug, Body Material Iron, Type A, Coupling Size 2 in, For Hose I.D. Not Applicable, Male, Connection Type Adapter x Female NPT, Hose Fitting Size Not Applicable, Adapter x Female NPT, Max. Working Pressure @ 70 F 250 psi, Plug Outside Dia. 2 1/2 in, Includes Locking Arm No, Thread Size 2 In.-11 1/2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.