Shop ZORO SELECT
See all product information
Create Account
Aluminum Cam and Groove Fitting
Mfr # BULK-CGF-1555
Zoro # G324479961
product price:Â
$
15.29
/ea
Key Features
Thread Size
2"-11
Body Material
Aluminum
Max. Working Pressure @ 70 F
250 psi
Coupling Size
2 in
Plug Length
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-CGF-1555
- Zoro #
- G324479961
- UPC #
- 197666275139
- Country of Origin
- China
Dimensions
- Thread Size
- 2"-11
- Coupling Size
- 2 in
- Plug Length
- 1/2 in
- Plug Outside Dia.
- 2 1/2 in
Details
- Body Material
- Aluminum
- Max. Working Pressure @ 70 F
- 250 psi
- Standards
- A-A-59326
- Connection Type
- Adapter x Female BSPT
- Item
- Aluminum Cam and Groove Fitting
Description
Aluminum Cam and Groove Fitting, Plug, Body Material Aluminum, Type A, Coupling Size 2 in, For Hose I.D. Not Applicable, Male, Connection Type Adapter x Female BSPT, Hose Fitting Size Not Applicable, Adapter x Female BSPT, Max. Working Pressure @ 70 F 250 psi, Plug Outside Dia. 2 1/2 in, Includes Locking Arm No, Thread Size 2 In.-11, Plug Length 1/2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov