Shop ZORO SELECT
See all product information
Create Account
Aluminum Cam and Groove Fitting
- Mfr # BULK-CGF-1560
- Zoro # G224480609
product price:Â
$
18.19
/ea
Key Features
Body Material
Aluminum
Gasket Material
Nitrile
Socket Inside Diameter
1 7/16 in
Coupling Size
1 in
Standards
A-A-59326
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-CGF-1560
- Zoro #
- G224480609
- UPC #
- 197666275184
- Country of Origin
- China
Dimensions
- Socket Inside Diameter
- 1 7/16 in
- Coupling Size
- 1 in
Details
- Body Material
- Aluminum
- Gasket Material
- Nitrile
- Standards
- A-A-59326
- Item
- Aluminum Cam and Groove Fitting
- Connection Type
- Coupler x Male BSPT
- Max. Working Pressure @ 70 F
- 250 psi
Description
Aluminum Cam and Groove Fitting, Socket, Body Material Aluminum, Type B, Coupling Size 1 in, For Hose I.D. Not Applicable, Female, Connection Type Coupler x Male BSPT, Hose Fitting Size Not Applicable, Coupler x Male BSPT, Max. Working Pressure @ 70 F 250 psi, Socket Inside Diameter 1 7/16 in, Gasket Material Nitrile, Includes Locking Arm Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov