Shop ZORO SELECT
See all product information
Create Account
Aluminum Cam and Groove Fitting
Mfr # BULK-CGF-1562
Zoro # G324479930
product price:Â
$
33.29
/ea
Key Features
Thread Size
2"-11
Socket Inside Diameter
2 1/2 in
Connection Type
Coupler x Male BSPT
Standards
A-A-59326
Coupling Size
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-1562
- Zoro #
- G324479930
- UPC #
- 197666275207
- Country of Origin
- China
- Connection Type
- Coupler x Male BSPT
- Item
- Aluminum Cam and Groove Fitting
- Standards
- A-A-59326
- Gasket Material
- Nitrile
- Max. Working Pressure @ 70 F
- 250 psi
- Body Material
- Aluminum
Description
Aluminum Cam and Groove Fitting, Socket, Body Material Aluminum, Type B, Coupling Size 2 in, For Hose I.D. Not Applicable, Female, Connection Type Coupler x Male BSPT, Hose Fitting Size Not Applicable, Coupler x Male BSPT, Max. Working Pressure @ 70 F 250 psi, Socket Inside Diameter 2 1/2 in, Gasket Material Nitrile, Includes Locking Arm Yes, Thread Size 2 In.-11