Shop ZORO SELECT
See all product information
Create Account
Aluminum Cam and Groove Fitting
Mfr # BULK-CGF-1575
Zoro # G724479745
product price:Â
$
17.89
/ea
Key Features
Standards
A-A-59326
Plug Length
3/8 in
Max. Working Pressure @ 70 F
250 psi
Thread Size
1 1/2"-11
Connection Type
Adapter x Male BSPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-CGF-1575
- Zoro #
- G724479745
- UPC #
- 197666275337
- Country of Origin
- China
Dimensions
- Plug Length
- 3/8 in
- Thread Size
- 1 1/2"-11
- Coupling Size
- 1 1/2 in
- Plug Outside Dia.
- 2 1/8 in
Details
- Standards
- A-A-59326
- Max. Working Pressure @ 70 F
- 250 psi
- Connection Type
- Adapter x Male BSPT
- Item
- Aluminum Cam and Groove Fitting
- Body Material
- Aluminum
Description
Aluminum Cam and Groove Fitting, Plug, Body Material Aluminum, Type F, Coupling Size 1 1/2 in, For Hose I.D. Not Applicable, Male, Connection Type Adapter x Male BSPT, Hose Fitting Size Not Applicable, Adapter x Male BSPT, Max. Working Pressure @ 70 F 250 psi, Plug Outside Dia. 2 1/8 in, Includes Locking Arm No, Thread Size 1 1/2 In.-11, Plug Length 3/8 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov