Shop ZORO SELECT
See all product information
Create Account
Aluminum Cam and Groove Fitting
- Mfr # BULK-CGF-1565
- Zoro # G124301707
product price:Â
$
15.39
/ea
Key Features
Max. Working Pressure @ 70 F
150 psi
Coupling Size
1/2 in
Thread Size
1/2"-14
Gasket Material
Nitrile
Body Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-1565
- Zoro #
- G124301707
- UPC #
- 197666275238
- Country of Origin
- China
- Max. Working Pressure @ 70 F
- 150 psi
- Gasket Material
- Nitrile
- Body Material
- Aluminum
- Connection Type
- Coupler x Female BSPT
- Item
- Aluminum Cam and Groove Fitting
Description
Aluminum Cam and Groove Fitting, Socket, Body Material Aluminum, Type D, Coupling Size 1/2 in, For Hose I.D. Not Applicable, Female, Connection Type Coupler x Female BSPT, Hose Fitting Size Not Applicable, Coupler x Female BSPT, Max. Working Pressure @ 70 F 150 psi, Socket Inside Diameter 15/16 in, Gasket Material Nitrile, Includes Locking Arm Yes, Thread Size 1/2 In.-14
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.