Shop ZORO SELECT
See all product information
Create Account
Aluminum Cam and Groove Fitting
Mfr # BULK-CGF-1566
Zoro # G524479723
product price:Â
$
16.59
/ea
Key Features
Connection Type
Coupler x Female BSPT
Body Material
Aluminum
Thread Size
3/4"-14
Gasket Material
Nitrile
Standards
A-A-59326
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-CGF-1566
- Zoro #
- G524479723
- UPC #
- 197666275245
- Country of Origin
- China
Dimensions
- Thread Size
- 3/4"-14
- Socket Inside Diameter
- 1 1/4 in
- Coupling Size
- 3/4 in
Details
- Connection Type
- Coupler x Female BSPT
- Body Material
- Aluminum
- Item
- Aluminum Cam and Groove Fitting
- Gasket Material
- Nitrile
- Standards
- A-A-59326
- Max. Working Pressure @ 70 F
- 250 psi
Description
Aluminum Cam and Groove Fitting, Socket, Body Material Aluminum, Type D, Coupling Size 3/4 in, For Hose I.D. Not Applicable, Female, Connection Type Coupler x Female BSPT, Hose Fitting Size Not Applicable, Coupler x Female BSPT, Max. Working Pressure @ 70 F 250 psi, Socket Inside Diameter 1 1/4 in, Gasket Material Nitrile, Includes Locking Arm Yes, Thread Size 3/4 In.-14
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov