Shop ZORO SELECT
See all product information
Create Account
Aluminum Cam and Groove Fitting
Mfr # BULK-CGF-1570
Zoro # G024480069
product price:Â
$
52.49
/ea
Key Features
Max. Working Pressure @ 70 F
125 psi
Connection Type
Coupler x Female BSPT
Socket Inside Diameter
3 5/8 in
Body Material
Aluminum
Coupling Size
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-1570
- Zoro #
- G024480069
- UPC #
- 197666275283
- Country of Origin
- China
- Max. Working Pressure @ 70 F
- 125 psi
- Connection Type
- Coupler x Female BSPT
- Body Material
- Aluminum
- Gasket Material
- Nitrile
- Standards
- A-A-59326
- Item
- Aluminum Cam and Groove Fitting
Description
Aluminum Cam and Groove Fitting, Socket, Body Material Aluminum, Type D, Coupling Size 3 in, For Hose I.D. Not Applicable, Female, Connection Type Coupler x Female BSPT, Hose Fitting Size Not Applicable, Coupler x Female BSPT, Max. Working Pressure @ 70 F 125 psi, Socket Inside Diameter 3 5/8 in, Gasket Material Nitrile, Includes Locking Arm Yes, Thread Size 3 In.-11