Shop ZORO SELECT
See all product information
Create Account
Cam and Groove Coupling, 3", Nylon
- Mfr # BULK-CGF-481
- Zoro # G5821022
product price:Â
$
47.15
/ea
Key Features
Fittings Sub-Category
Couplers
Body Material
Nylon
Coupling Type
Type D
Connection Type
NPT
Coupler Size
3"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-481
- Zoro #
- G5821022
- UPC #
- 193005437053
- Country of Origin
- China
- Fittings Sub-Category
- Couplers
- Item
- Cam and Groove Coupling
- Body Material
- Nylon
- Coupling Type
- Type D
- Connection Type
- NPT
- Pipe Fitting Material
- Nylon
- Gasket Material
- Nitrile
- Basic Pipe Fitting Material
- Plastic
- Compliance
- A-A59326A
- Max. Pressure
- 200 psi
- Standards
- A-A59326A
- Coupling Component
- Socket
- Fitting Type
- FNPT
- Max. Working Pressure @ 70 F
- 200 psi
- Hose Fitting Gender
- Female
- Includes Locking Arm
- No
- Fitting Connection Type
- Female Coupler x FNPT
- For Hose I.D.
- 3"
Description
Cam and Groove Coupling, Socket, Body Material Nylon, Type D, Coupling Size 3 in, For Hose I.D. 3 in, Female, Connection Type NPT, Hose Fitting Size 3 in, Coupler x Female NPT, Max. Working Pressure @ 70 F 200 psi, Socket Inside Diameter 3 5/8 in, Gasket Material Nitrile, Overall Length 91 mm, Includes Locking Arm Yes, Thread Size 3 In.-8