Shop ZORO SELECT
See all product information
Create Account
Aluminum Cam and Groove Fitting
- Mfr # BULK-CGF-1576
- Zoro # G524479938
product price:Â
$
22.89
/ea
Key Features
Body Material
Aluminum
Connection Type
Adapter x Male BSPT
Plug Length
1/2 in
Max. Working Pressure @ 70 F
250 psi
Standards
A-A-59326
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-1576
- Zoro #
- G524479938
- UPC #
- 197666275344
- Country of Origin
- China
- Body Material
- Aluminum
- Item
- Aluminum Cam and Groove Fitting
- Connection Type
- Adapter x Male BSPT
- Max. Working Pressure @ 70 F
- 250 psi
- Standards
- A-A-59326
Description
Aluminum Cam and Groove Fitting, Plug, Body Material Aluminum, Type F, Coupling Size 2 in, For Hose I.D. Not Applicable, Male, Connection Type Adapter x Male BSPT, Hose Fitting Size Not Applicable, Adapter x Male BSPT, Max. Working Pressure @ 70 F 250 psi, Plug Outside Dia. 2 1/2 in, Includes Locking Arm No, Thread Size 2 In.-11, Plug Length 1/2 in