Shop ZORO SELECT
See all product information
Create Account
Aluminum Cam and Groove Fitting
- Mfr # BULK-CGF-1577
- Zoro # G524479921
product price:Â
$
38.99
/ea
Key Features
Max. Working Pressure @ 70 F
125 psi
Standards
A-A-59326
Connection Type
Adapter x Male BSPT
Plug Outside Dia.
3 5/8 in
Thread Size
3"-11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-1577
- Zoro #
- G524479921
- UPC #
- 197666275351
- Country of Origin
- China
- Max. Working Pressure @ 70 F
- 125 psi
- Standards
- A-A-59326
- Connection Type
- Adapter x Male BSPT
- Item
- Aluminum Cam and Groove Fitting
- Body Material
- Aluminum
Description
Aluminum Cam and Groove Fitting, Plug, Body Material Aluminum, Type F, Coupling Size 3 in, For Hose I.D. Not Applicable, Male, Connection Type Adapter x Male BSPT, Hose Fitting Size Not Applicable, Adapter x Male BSPT, Max. Working Pressure @ 70 F 125 psi, Plug Outside Dia. 3 5/8 in, Includes Locking Arm No, Thread Size 3 In.-11, Plug Length 9/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.