Shop ZORO SELECT
See all product information
Create Account
Cam and Groove Coupling, 5", 304 SS
- Mfr # BULK-CGF-307
- Zoro # G5820873
product price:Â
$
210.99
/ea
Free Shipping & Returns
Key Features
Fittings Sub-Category
Couplers
Body Material
304 Stainless Steel
Coupling Type
Type D
Connection Type
NPT
Coupler Size
5"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-307
- Zoro #
- G5820873
- UPC #
- 193005002558
- Country of Origin
- China
- Fittings Sub-Category
- Couplers
- Item
- Cam and Groove Coupling
- Body Material
- 304 Stainless Steel
- Coupling Type
- Type D
- Connection Type
- NPT
- Standards
- A-A59326A
- Basic Pipe Fitting Material
- Metal
- Max. Pressure
- 75 psi
- Pipe Fitting Material
- 304 Stainless Steel
- Compliance
- A-A59326A
- Gasket Material
- Nitrile
- Max. Working Pressure @ 70 F
- 75 psi
- Fitting Type
- FNPT
- Includes Locking Arm
- No
- Coupling Component
- Socket
- Hose Fitting Gender
- Female
- For Hose I.D.
- 5"
- Fitting Connection Type
- Female Coupler x FNPT
Description
Cam and Groove Coupling, Socket, Body Material Stainless Steel, Type D, Coupling Size 5 in, For Hose I.D. 5 in, Female, Connection Type NPT, Hose Fitting Size 5 in, Coupler x Female NPT, Max. Working Pressure @ 70 F 75 psi, Socket Inside Diameter 5 3/4 in, Gasket Material Nitrile, Overall Length 96 mm, Includes Locking Arm Yes, Thread Size 5 In.-8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.