Shop ZORO SELECT
See all product information
Create Account
Aluminum Cam and Groove Fitting
Mfr # BULK-CGF-1589
Zoro # G024480410
product price:Â
$
92.99
/ea
Key Features
Coupling Size
2 1/2 in
Coupling Type
Type BW
Connection Type
Female Adapter x Butt Weld
Body Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-1589
- Zoro #
- G024480410
- UPC #
- 197666275474
- Country of Origin
- United States
- Item
- Aluminum Cam and Groove Fitting
- Coupling Type
- Type BW
- Connection Type
- Female Adapter x Butt Weld
- Body Material
- Aluminum
Description
Aluminum Cam and Groove Fitting, Socket, Body Material Aluminum, Type BW, Coupling Size 2 1/2 in, For Hose I.D. Not Applicable, Female, Connection Type Female Adapter x Butt Weld, Hose Fitting Size Not Applicable, Female Adapter x Butt Weld, Includes Locking Arm No, Thread Size Not Applicable