Shop ZORO SELECT
See all product information
Create Account
Aluminum Cam and Groove Fitting
Mfr # BULK-CGF-1603
Zoro # G324480141
product price:Â
$
159.59
/ea
Free Shipping & Returns
Key Features
Coupling Type
Type SW
Connection Type
Female Coupler x Socket Weld
Coupling Size
4 in
Body Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-1603
- Zoro #
- G324480141
- UPC #
- 197666275610
- Country of Origin
- United States
- Coupling Type
- Type SW
- Connection Type
- Female Coupler x Socket Weld
- Item
- Aluminum Cam and Groove Fitting
- Body Material
- Aluminum
Description
Aluminum Cam and Groove Fitting, Socket, Body Material Aluminum, Type SW, Coupling Size 4 in, For Hose I.D. Not Applicable, Female, Connection Type Female Coupler x Socket Weld, Hose Fitting Size Not Applicable, Female Coupler x Socket Weld, Includes Locking Arm No, Thread Size Not Applicable