Shop ZORO SELECT
See all product information
Create Account
Aluminum Cam and Groove Fitting
Mfr # BULK-CGF-1557
Zoro # G324479725
product price:Â
$
40.69
/ea
Key Features
Plug Outside Dia.
4 3/4 in
Standards
A-A-59326
Plug Length
9/16 in
Max. Working Pressure @ 70 F
100 psi
Coupling Size
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-1557
- Zoro #
- G324479725
- UPC #
- 197666275153
- Country of Origin
- China
- Standards
- A-A-59326
- Max. Working Pressure @ 70 F
- 100 psi
- Connection Type
- Adapter x Female BSPT
- Body Material
- Aluminum
- Item
- Aluminum Cam and Groove Fitting
Description
Aluminum Cam and Groove Fitting, Plug, Body Material Aluminum, Type A, Coupling Size 4 in, For Hose I.D. Not Applicable, Male, Connection Type Adapter x Female BSPT, Hose Fitting Size Not Applicable, Adapter x Female BSPT, Max. Working Pressure @ 70 F 100 psi, Plug Outside Dia. 4 3/4 in, Includes Locking Arm No, Thread Size 4 In.-11, Plug Length 9/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.