Shop ZORO SELECT
See all product information
Create Account
Aluminum Cam and Groove Fitting
Mfr # BULK-CGF-1606
Zoro # G924479736
product price:Â
$
129.29
/ea
Free Shipping & Returns
Key Features
Body Material
Aluminum
Connection Type
Male Adapter x Female NPT
Thread Size
1 1/2"-11 1/2
Fitting Shape
Elbow
Coupling Size
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-CGF-1606
- Zoro #
- G924479736
- UPC #
- 197666275641
- Country of Origin
- United States
Dimensions
- Thread Size
- 1 1/2"-11 1/2
- Coupling Size
- 1 1/2 in
Details
- Body Material
- Aluminum
- Connection Type
- Male Adapter x Female NPT
- Item
- Aluminum Cam and Groove Fitting
- Fitting Shape
- Elbow
Description
Aluminum Cam and Groove Fitting, Plug, Body Material Aluminum, Type A, Coupling Size 1 1/2 in, For Hose I.D. Not Applicable, Male, Connection Type Male Adapter x Female NPT, Hose Fitting Size Not Applicable, Male Adapter x Female NPT, Includes Locking Arm No, Thread Size 1 1/2 In.-11 1/2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.