Shop ZORO SELECT
See all product information
Create Account
Iron Cam and Groove Fitting
Mfr # BULK-CGF-1755
Zoro # G824479812
product price:Â
$
61.29
/ea
Key Features
Connection Type
Coupler
Socket Inside Diameter
3 5/8 in
Gasket Material
Nitrile
Standards
A-A-59326
Max. Working Pressure @ 70 F
125 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-1755
- Zoro #
- G824479812
- UPC #
- 197666277133
- Country of Origin
- United States
- Item
- Iron Cam and Groove Fitting
- Connection Type
- Coupler
- Gasket Material
- Nitrile
- Standards
- A-A-59326
- Max. Working Pressure @ 70 F
- 125 psi
- Body Material
- Iron
Description
Iron Cam and Groove Fitting, Socket, Body Material Iron, Type DC, Coupling Size 3 in, For Hose I.D. Not Applicable, Female, Connection Type Coupler, Hose Fitting Size Not Applicable, Coupler, Max. Working Pressure @ 70 F 125 psi, Socket Inside Diameter 3 5/8 in, Gasket Material Nitrile, Includes Locking Arm Yes, Thread Size Not Applicable