Shop ZORO SELECT
See all product information
Create Account
Aluminum Cam and Groove Fitting
- Mfr # BULK-CGF-1607
- Zoro # G724480215
product price:Â
$
202.29
/ea
Free Shipping & Returns
Key Features
Coupling Size
3 in
Connection Type
Male Adapter x Female NPT
Fitting Shape
Elbow
Thread Size
3"-8
Body Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-1607
- Zoro #
- G724480215
- UPC #
- 197666275658
- Country of Origin
- United States
- Item
- Aluminum Cam and Groove Fitting
- Connection Type
- Male Adapter x Female NPT
- Fitting Shape
- Elbow
- Body Material
- Aluminum
Description
Aluminum Cam and Groove Fitting, Plug, Body Material Aluminum, Type A, Coupling Size 3 in, For Hose I.D. Not Applicable, Male, Connection Type Male Adapter x Female NPT, Hose Fitting Size Not Applicable, Male Adapter x Female NPT, Includes Locking Arm No, Thread Size 3 In.-8