Shop ZORO SELECT
See all product information
Create Account
Iron Cam and Groove Fitting
- Mfr # BULK-CGF-1752
- Zoro # G124479802
product price:Â
$
68.29
/ea
Key Features
Body Material
Iron
Standards
A-A-59326
Plug Outside Dia.
3 5/8 in
Coupling Size
3 in
Connection Type
Adapter x Male NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-CGF-1752
- Zoro #
- G124479802
- UPC #
- 197666277102
- Country of Origin
- United States
Dimensions
- Plug Outside Dia.
- 3 5/8 in
- Coupling Size
- 3 in
- Thread Size
- 3"-8
Details
- Body Material
- Iron
- Standards
- A-A-59326
- Item
- Iron Cam and Groove Fitting
- Connection Type
- Adapter x Male NPT
- Max. Working Pressure @ 70 F
- 125 psi
Description
Iron Cam and Groove Fitting, Plug, Body Material Iron, Type F, Coupling Size 3 in, For Hose I.D. Not Applicable, Male, Connection Type Adapter x Male NPT, Hose Fitting Size Not Applicable, Adapter x Male NPT, Max. Working Pressure @ 70 F 125 psi, Plug Outside Dia. 3 5/8 in, Includes Locking Arm No, Thread Size 3 In.-8
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov