Shop ZORO SELECT
See all product information
Create Account
Aluminum Cam and Groove Fitting
- Mfr # BULK-CGF-1609
- Zoro # G324480516
product price:Â
$
167.69
/ea
Free Shipping & Returns
Key Features
For Hose I.D.
3 in
Fitting Shape
Elbow
Coupling Size
3 in
Hose Fitting Size
3 in
Connection Type
Female Coupler x Hose Barb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-1609
- Zoro #
- G324480516
- UPC #
- 197666275672
- Country of Origin
- United States
- For Hose I.D.
- 3 in
- Fitting Shape
- Elbow
- Connection Type
- Female Coupler x Hose Barb
- Item
- Aluminum Cam and Groove Fitting
- Body Material
- Aluminum
Description
Aluminum Cam and Groove Fitting, Socket, Body Material Aluminum, Type C, Coupling Size 3 in, For Hose I.D. 3 in, Female, Connection Type Female Coupler x Hose Barb, Hose Fitting Size 3 in, Female Coupler x Hose Barb, Includes Locking Arm No, Thread Size Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.