Shop ZORO SELECT
See all product information
Create Account
Aluminum Cam and Groove Fitting
Mfr # BULK-CGF-1611
Zoro # G524480095
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Connection Type
Female Coupler x Female NPT
Body Material
Aluminum
Coupling Size
1 1/2 in
Fitting Shape
Elbow
Thread Size
1 1/2"-11 1/2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-CGF-1611
- Zoro #
- G524480095
- UPC #
- 197666275696
- Country of Origin
- United States
Dimensions
- Coupling Size
- 1 1/2 in
- Thread Size
- 1 1/2"-11 1/2
Details
- Connection Type
- Female Coupler x Female NPT
- Item
- Aluminum Cam and Groove Fitting
- Body Material
- Aluminum
- Fitting Shape
- Elbow
Description
Aluminum Cam and Groove Fitting, Socket, Body Material Aluminum, Type D, Coupling Size 1 1/2 in, For Hose I.D. Not Applicable, Female, Connection Type Female Coupler x Female NPT, Hose Fitting Size Not Applicable, Female Coupler x Female NPT, Includes Locking Arm No, Thread Size 1 1/2 In.-11 1/2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov