Shop ZORO SELECT
See all product information
Create Account
Aluminum Cam and Groove Fitting
Mfr # BULK-CGF-1612
Zoro # G324480158
product price:Â
$
125.59
/ea
Free Shipping & Returns
Key Features
Connection Type
Female Coupler x Female NPT
Thread Size
2"-11 1/2
Body Material
Aluminum
Coupling Size
2 in
Fitting Shape
Elbow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-CGF-1612
- Zoro #
- G324480158
- UPC #
- 197666275702
- Country of Origin
- United States
Dimensions
- Thread Size
- 2"-11 1/2
- Coupling Size
- 2 in
Details
- Connection Type
- Female Coupler x Female NPT
- Body Material
- Aluminum
- Item
- Aluminum Cam and Groove Fitting
- Fitting Shape
- Elbow
Description
Aluminum Cam and Groove Fitting, Socket, Body Material Aluminum, Type D, Coupling Size 2 in, For Hose I.D. Not Applicable, Female, Connection Type Female Coupler x Female NPT, Hose Fitting Size Not Applicable, Female Coupler x Female NPT, Includes Locking Arm No, Thread Size 2 In.-11 1/2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.