Shop ZORO SELECT
See all product information
Create Account
Aluminum Cam and Groove Fitting
Mfr # BULK-CGF-1599
Zoro # G724480598
product price:Â
$
181.19
/ea
Free Shipping & Returns
Key Features
Coupling Size
6 in
Connection Type
Male Adapter x Socket Weld
Coupling Type
Type SW
Body Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-CGF-1599
- Zoro #
- G724480598
- UPC #
- 197666275573
- Country of Origin
- United States
Dimensions
- Coupling Size
- 6 in
Details
- Connection Type
- Male Adapter x Socket Weld
- Coupling Type
- Type SW
- Body Material
- Aluminum
- Item
- Aluminum Cam and Groove Fitting
Description
Aluminum Cam and Groove Fitting, Plug, Body Material Aluminum, Type SW, Coupling Size 6 in, For Hose I.D. Not Applicable, Male, Connection Type Male Adapter x Socket Weld, Hose Fitting Size Not Applicable, Male Adapter x Socket Weld, Includes Locking Arm No, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov