Shop ZORO SELECT
See all product information
Create Account
Aluminum Cam and Groove Fitting
Mfr # BULK-CGF-1618
Zoro # G624480162
product price:Â
$
400.69
/ea
Free Shipping & Returns
Key Features
Body Material
Aluminum
Fitting Shape
Elbow
Connection Type
Female Coupler x Male Adapter
Coupling Size
4 in
Coupling Type
Type BA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-CGF-1618
- Zoro #
- G624480162
- UPC #
- 197666275764
- Country of Origin
- United States
Dimensions
- Coupling Size
- 4 in
Details
- Body Material
- Aluminum
- Fitting Shape
- Elbow
- Connection Type
- Female Coupler x Male Adapter
- Item
- Aluminum Cam and Groove Fitting
- Coupling Type
- Type BA
Description
Aluminum Cam and Groove Fitting, Socket x Plug, Body Material Aluminum, Type BA, Coupling Size 4 in, For Hose I.D. Not Applicable, Genderless, Connection Type Female Coupler x Male Adapter, Hose Fitting Size Not Applicable, Female Coupler x Male Adapter, Includes Locking Arm No, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov