Shop ZORO SELECT

Aluminum Channel, 10 ft L

  • Mfr # 1061_120_0
  • Zoro # G716339965

product price: 
$
55.29
/ea

Key Features

Elongation
12 %
Yield Strength
21 ksi
Mechanical Finish
Mill
Temper
T52
Outside Base Width
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1061_120_0
Zoro #
G716339965
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Base Width
1 in
Overall Width
1 in
Outside Leg Length
1/2 in
Leg Thickness
0.125 in
Overall Length
10 ft
Overall Height
1/2 in
Base Thickness
0.125 in
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Aluminum Channel
Elongation
12 %
Yield Strength
21 ksi
Mechanical Finish
Mill
Temper
T52
Tensile Strength
27 ksi
Resistance Properties
Corrosion-Resistant
Maximum Temperature
1,210 Degrees F
Material
Aluminum
Material Grade
6063
Brinell Hardness
60 BHN
Heat Treatable
Heat Treatable
Leg Inside Corner Shape
Square
Rockwell Hardness
17 HRB
Fabrication
Extruded
System of Measurement
Inch
Standards
ASTM B221
Includes Material Certificate
Material Certificate with Lot Number
Shape
U-Shaped
Shell Material
Aluminum

Description

Aluminum Channel, Aluminum, 6063, T52, U-Shaped, 10 ft Overall Length, 1/2 in Outside Leg Length, Leg Thickness 0.125 in, Leg Inside Corner Shape Square, Fabrication Extruded, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 21 ksi, Tensile Strength 27 ksi, 60 BHN Brinell Hardness, 17 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B221, Maximum Temperature 1,210 Degrees F, Base Thickness 0.125 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.