Shop ZORO SELECT

Aluminum Channel, 10 ft L

  • Mfr # 7006_120_0
  • Zoro # G716339583

product price: 
$
63.99
/ea

Key Features

Temper
T52
Yield Strength
21 ksi
Resistance Properties
Corrosion-Resistant
Includes Material Certificate
Material Certificate with Lot Number
Overall Height
1 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7006_120_0
Zoro #
G716339583
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
1 1/4 in
Outside Leg Length
1 1/4 in
Outside Base Width
1 1/4 in
Base Thickness
0.125 in
Leg Thickness
0.125 in
Overall Width
1 1/4 in
Overall Length
10 ft
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Aluminum Channel
Temper
T52
Yield Strength
21 ksi
Resistance Properties
Corrosion-Resistant
Includes Material Certificate
Material Certificate with Lot Number
Leg Inside Corner Shape
Square
Maximum Temperature
1,210 Degrees F
Rockwell Hardness
17 HRB
Shape
U-Shaped
Brinell Hardness
60 BHN
Heat Treatable
Heat Treatable
Fabrication
Extruded
Elongation
12 %
Mechanical Finish
Mill
Standards
ASTM B221
Material Grade
6063
Material
Aluminum
Tensile Strength
27 ksi
System of Measurement
Inch
Shell Material
Aluminum

Description

Aluminum Channel, Aluminum, 6063, T52, U-Shaped, 10 ft Overall Length, 1 1/4 in Outside Leg Length, Leg Thickness 0.125 in, Leg Inside Corner Shape Square, Fabrication Extruded, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 21 ksi, Tensile Strength 27 ksi, 60 BHN Brinell Hardness, 17 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B221, Maximum Temperature 1,210 Degrees F, Base Thickness 0.125 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.