Zoro Homepage

Aluminum Channel 6061, 24 in Overall L

  • Mfr # 14990_24_0

  • Zoro # G305402421


product price: $58.29
/ea

Key Features

Temper
T6
Material
Aluminum
Inside Base Width
4 3/8 in
Outside Base Width
5 in
Mechanical Finish
Mill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14990_24_0
Zoro #
G305402421
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Base Width
4 3/8 in
Outside Base Width
5 in
Outside Leg Length
2 3/4 in
Overall Length
24 in
Inside Height
2.43 in
Leg Thickness
0.32 in
Base Thickness
0.19 in

Details

Temper
T6
Item
Aluminum U-Channel
Material
Aluminum
Mechanical Finish
Mill
U-Channel Profile Type
Aluminum Association
Rockwell Hardness
60 HRB
Brinell Hardness
95 BHN
System of Measurement
Inch
Leg Inside Corner Shape
Round
Yield Strength
40,000 psi
Tensile Strength
45,000 psi
Profile
14990_24_0 - U-Channel
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Heat Treatable
Shape
U-Shaped
Material Grade
6061
Fabrication
Extruded

Description

Aluminum U-Channel, Aluminum, 6061, T6, U-Shaped, U-Channel Profile Type Aluminum Association, 24 in Overall Length, 2 3/4 in Outside Leg Length, 4 3/8 in Inside Base Width, 2.43 in Inside Height, Leg Thickness 0.32 in, Leg Inside Corner Shape Round, Fabrication Extruded, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, 60 HRB Rockwell Hardness

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.