Aluminum Channel 6061, 4 ft Overall L
Mfr # 24731_48_0
Zoro # G505402498
product price: $390.99
/ea
Free Shipping & Returns
Key Features
Temper
T6
Inside Base Width
11 1/16 in
Material
Aluminum
Brinell Hardness
95 BHN
Shape
U-Shaped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24731_48_0
Zoro #
G505402498
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Base Width
11 1/16 in
Leg Thickness
0.47 in
Outside Leg Length
4 in
Outside Base Width
12 in
Inside Height
3.5 in
Overall Length
4 ft
Base Thickness
0.29 in
Details
Temper
T6
Item
Aluminum U-Channel
Material
Aluminum
Brinell Hardness
95 BHN
Shape
U-Shaped
Heat Treatable
Heat Treatable
Fabrication
Extruded
Material Grade
6061
Leg Inside Corner Shape
Round
Rockwell Hardness
60 HRB
Mechanical Finish
Mill
Includes Material Certificate
Material Certificate with Lot Number
U-Channel Profile Type
Aluminum Association
Tensile Strength
45,000 psi
Profile
24731_48_0 - U-Channel
System of Measurement
Inch
Yield Strength
40,000 psi
Description
Aluminum U-Channel, Aluminum, 6061, T6, U-Shaped, U-Channel Profile Type Aluminum Association, 4 ft Overall Length, 4 in Outside Leg Length, 11 1/16 in Inside Base Width, 3.5 in Inside Height, Leg Thickness 0.47 in, Leg Inside Corner Shape Round, Fabrication Extruded, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.