Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Channel 6061, 6 ft Overall L

  • Mfr # 14708_72_0

  • Zoro # G105402409


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Temper
T6
Material
Aluminum
Tensile Strength
45,000 psi
Fabrication
Extruded
Heat Treatable
Heat Treatable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14708_72_0
Zoro #
G105402409
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Base Width
10 in
Overall Length
6 ft
Base Thickness
0.24 in
Outside Leg Length
2 5/8 in

Details

Temper
T6
Item
Aluminum U-Channel
Material
Aluminum
Tensile Strength
45,000 psi
Fabrication
Extruded
Heat Treatable
Heat Treatable
Mechanical Finish
Mill
U-Channel Profile Type
American Standard
Rockwell Hardness
60 HRB
System of Measurement
Inch
Brinell Hardness
95 BHN
Profile
14708_72_0 - U-Channel
Includes Material Certificate
Material Certificate with Lot Number
Shape
U-Shaped
Yield Strength
40,000 psi
Material Grade
6061
Leg Inside Corner Shape
Round

Description

Aluminum U-Channel, Aluminum, 6061, T6, U-Shaped, U-Channel Profile Type American Standard, 6 ft Overall Length, 2 5/8 in Outside Leg Length, Leg Inside Corner Shape Round, Fabrication Extruded, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Base Thickness 0.24 in, Outside Base Width 10 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.