Zoro Homepage

Aluminum Channel 6061, 8 ft Overall L

  • Mfr # 20271_96_0

  • Zoro # G505402443


product price: $82.19
/ea
Free Shipping & Returns

Key Features

Temper
T6
Material
Aluminum
Inside Base Width
2 5/8 in
Profile
20271_96_0 - U-Channel
Overall Length
8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20271_96_0
Zoro #
G505402443
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Base Width
2 5/8 in
Overall Length
8 ft
Leg Thickness
0.2 in
Inside Height
1.3 in
Base Thickness
0.13 in
Outside Leg Length
1 1/2 in
Outside Base Width
3 in

Details

Temper
T6
Item
Aluminum U-Channel
Material
Aluminum
Profile
20271_96_0 - U-Channel
Tensile Strength
45,000 psi
Heat Treatable
Heat Treatable
Rockwell Hardness
60 HRB
Brinell Hardness
95 BHN
System of Measurement
Inch
Shape
U-Shaped
U-Channel Profile Type
Aluminum Association
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
40,000 psi
Material Grade
6061
Fabrication
Extruded
Leg Inside Corner Shape
Round
Mechanical Finish
Mill

Description

Aluminum U-Channel, Aluminum, 6061, T6, U-Shaped, U-Channel Profile Type Aluminum Association, 8 ft Overall Length, 1 1/2 in Outside Leg Length, 2 5/8 in Inside Base Width, 1.3 in Inside Height, Leg Thickness 0.2 in, Leg Inside Corner Shape Round, Fabrication Extruded, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.