Aluminum Channel 6063, 8 ft Overall L
Mfr # 21786_96_0
Zoro # G705402717
product price: $52.69
/eaKey Features
Temper
T52
Material
Aluminum
Leg Thickness
0.125 in
Shape
U-Shaped
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21786_96_0
Zoro #
G705402717
UPC #
-
Country of Origin
Multiple
Dimensions
Leg Thickness
0.125 in
Overall Length
8 ft
Outside Base Width
1 in
Outside Leg Length
2 in
Base Thickness
0.125 in
Details
Temper
T52
Item
Aluminum U-Channel
Material
Aluminum
Shape
U-Shaped
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Mill
Brinell Hardness
60 BHN
Tensile Strength
27,000 psi
Material Grade
6063
U-Channel Profile Type
Architectural
Heat Treatable
Heat Treatable
Leg Inside Corner Shape
Square
Fabrication
Extruded
Profile
21786_96_0 - U-Channel
Yield Strength
21,000 psi
Rockwell Hardness
17 HRB
Description
Aluminum U-Channel, Aluminum, 6063, T52, U-Shaped, U-Channel Profile Type Architectural, 8 ft Overall Length, 2 in Outside Leg Length, Leg Thickness 0.125 in, Leg Inside Corner Shape Square, Fabrication Extruded, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 21,000 psi, Tensile Strength 27,000 psi, 60 BHN Brinell Hardness, 17 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Base Thickness 0.125 in, Outside Base Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.