Aluminum Channel 6063, 8 ft Overall L
Mfr # 6890_96_0
Zoro # G105402447
product price: $29.79
/eaKey Features
Temper
T52
Material
Aluminum
Tensile Strength
27,000 psi
U-Channel Profile Type
Architectural
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6890_96_0
Zoro #
G105402447
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
8 ft
Base Thickness
0.125 in
Outside Leg Length
3/4 in
Outside Base Width
3/4 in
Leg Thickness
0.125 in
Details
Temper
T52
Item
Aluminum U-Channel
Material
Aluminum
Tensile Strength
27,000 psi
U-Channel Profile Type
Architectural
System of Measurement
Inch
Heat Treatable
Heat Treatable
Leg Inside Corner Shape
Square
Brinell Hardness
60 BHN
Shape
U-Shaped
Material Grade
6063
Fabrication
Extruded
Profile
6890_96_0 - U-Channel
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
21,000 psi
Mechanical Finish
Mill
Rockwell Hardness
17 HRB
Description
Aluminum U-Channel, Aluminum, 6063, T52, U-Shaped, U-Channel Profile Type Architectural, 8 ft Overall Length, 3/4 in Outside Leg Length, Leg Thickness 0.125 in, Leg Inside Corner Shape Square, Fabrication Extruded, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 21,000 psi, Tensile Strength 27,000 psi, 60 BHN Brinell Hardness, 17 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Base Thickness 0.125 in, Outside Base Width 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.