Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Disc, 1 in - L, 6 in - OD

  • Mfr # 24R6-1

  • Zoro # G902643852


product price: $57.95
/ea

Key Features

Type
Corrosion Resistant
Material
Aluminum
Alloy Type
2024
Diameter
6 in
Finish
Unpolished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24R6-1
Zoro #
G902643852
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
6 in
Length
1 in
Diameter Tolerance
+/-0.02 in
Length Tolerance
+0.125 in/0 in
Outside Diameter
6 in
Outside Diameter Tolerance
+/-0.02 in
Overall Length
1 in

Details

Item
Aluminum Disc
Type
Corrosion Resistant
Material
Aluminum
Alloy Type
2024
Finish
Unpolished
Temper
T351
Standards
ASTM B211
Heat Treatable
Heat Treatable
Includes Material Certificate
Material Certificate with Lot Number
Tensile Strength
67,000 psi
Yield Strength
47,000 psi
Minimum Temperature
930 Degrees F
Rockwell Hardness
75 HRB
Shape
Disc
Brinell Hardness
150 BHN
Appearance
Metallic
Tolerance Rating
Standard
Material Grade
2024
Mechanical Finish
Mill
Maximum Temperature
1,180 Degrees F
System of Measurement
Inch
Application
Aerospace, Bolts, Clock Parts, Computer Parts, Gears, Hydraulic Parts, Nuts, Pistons, Valves
Heat Treatment
Tempered
Fabrication
Extruded
Resistance Properties
Fatigue-Resistant
Galvanized
Not Galvanized

Description

Aluminum Disc, Aluminum, 2024, T351, Disc, Outside Diameter 6 in, Outside Diameter Tolerance +/-0.02 in, 1 in Overall Length, Length Tolerance +0.125 in/0 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 47,000 psi, Tensile Strength 67,000 psi, 150 BHN Brinell Hardness, 75 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B211, Minimum Temperature 930 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.