Zoro Homepage

Aluminum Grating, Smooth, Grooved, 1.25In H

  • Mfr # 23188S125-TRD1

  • Zoro # G6970801


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Surface
Smooth
Tread Width
18 in
Tread Depth
8 9/16 in
Height
1.25 in
Nosing
Grooved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23188S125-TRD1
Zoro #
G6970801
UPC #
-
Country of Origin
China

Dimensions

Tread Width
18 in
Tread Depth
8 9/16 in
Height
1.25 in
Bearing Bar Thickness
0.188 in
Bearing Bar Height
1 1/4 in
Mounting Hole Width
7/16 in
Mounting Hole Diameter
7/16 in
Mounting Hole Length
1 7/16 in
End Plate Height
2 1/2 in

Description

Aluminum Stair Tread, Aluminum, 6061, Stair Tread, 1 1/4 in Bearing Bar Height, 0.188 in Bearing Bar Thickness, 2 1/2 in End Plate Height, Top Surface Smooth, Nosing Surface Grooved, Bearing Bar Spacing 1 1/4 in, Number of Bearing Bars 7, Tread Depth 8 9/16 in, Mounting Hole Spacing 4 1/2 in, Includes Mounting Hardware Mounting Hardware Not Included, 7/16 in Mounting Hole Diameter, 1 7/16 in Mounting Hole Length, 7/16 in Mounting Hole Width, Number of Mounting Holes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.