Aluminum Hex Bar, 10 ft L, 43 ksi
- Mfr # 7983_120_0
- Zoro # G716496668
product price:Â
$
77.19
/ea
Key Features
Temper
T3
Shape
Hexagon
Fabrication
Cold Rolled
Material
Aluminum
Material Grade
2011
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7983_120_0
- Zoro #
- G716496668
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Width Tolerance
- +/-0.0025 in
- Wire Rope Length
- 10 ft
- Hex Width
- 5/8 in
- Overall Length
- 10 ft
- Length
- 10 ft
Details
- Item
- Aluminum Hex Bar
- Temper
- T3
- Shape
- Hexagon
- Fabrication
- Cold Rolled
- Material
- Aluminum
- Material Grade
- 2011
- Resistance Properties
- Corrosion-Resistant
- Mechanical Finish
- Mill
- Includes Material Certificate
- Material Test Report
- Rockwell Hardness
- 60 HRB
- System of Measurement
- Inch
- Standards
- ASTM-B211, REACH, RoHS
- Straightness Tolerance
- 0.025 × Measured length, ft.
- Tensile Strength
- 55 ksi
- Brinell Hardness
- 95 BHN
- Elongation
- 15 %
- Yield Strength
- 43 ksi
- Maximum Temperature
- 1,190 Degrees F
- Shell Material
- Aluminum
Description
Aluminum Hex Bar
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.