Aluminum Hex Bar, 10 ft L, 43 ksi
- Mfr # 7987_120_0
- Zoro # G116496718
product price:Â
$
136.69
/ea
Free Shipping & Returns
Key Features
Mechanical Finish
Mill
Shape
Hexagon
Tensile Strength
55 ksi
Fabrication
Cold Rolled
Yield Strength
43 ksi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7987_120_0
- Zoro #
- G116496718
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Wire Rope Length
- 10 ft
- Hex Width
- 7/8 in
- Width Tolerance
- +/-0.0025 in
- Overall Length
- 10 ft
- Length
- 10 ft
Details
- Item
- Aluminum Hex Bar
- Mechanical Finish
- Mill
- Shape
- Hexagon
- Tensile Strength
- 55 ksi
- Fabrication
- Cold Rolled
- Yield Strength
- 43 ksi
- Material
- Aluminum
- Resistance Properties
- Corrosion-Resistant
- Brinell Hardness
- 95 BHN
- Rockwell Hardness
- 60 HRB
- Material Grade
- 2011
- Elongation
- 15 %
- Includes Material Certificate
- Material Test Report
- System of Measurement
- Inch
- Standards
- ASTM-B211, REACH, RoHS
- Straightness Tolerance
- 0.025 × Measured length, ft.
- Maximum Temperature
- 1,190 Degrees F
- Temper
- T3
- Shell Material
- Aluminum
Description
Aluminum Hex Bar
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.