Aluminum Hex Bar, 24 in Overall L
- Mfr # 18063_24_0
- Zoro # G905402920
product price:Â
$
10.19
/ea
Key Features
Material
Aluminum
Temper
T6511
Length Tolerance
+0.125 in/0 in
Hex Width
3/4 in
Rockwell Hardness
59 HRB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18063_24_0
- Zoro #
- G905402920
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Aluminum Hex Bar
- Material
- Aluminum
- Temper
- T6511
- Rockwell Hardness
- 59 HRB
- Fabrication
- Extruded
- Yield Strength
- 40,000 psi
- Brinell Hardness
- 93 BHN
- Mechanical Finish
- Mill
- Heat Treatable
- Heat Treatable
- System of Measurement
- Inch
- Includes Material Certificate
- Material Certificate with Lot Number
- Tensile Strength
- 42 ksi
- Shape
- Hexagon
- Material Grade
- 6061
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Length Tolerance
- +0.125 in/0 in
- Hex Width
- 3/4 in
- Width Tolerance
- +0.125 in/0 in
- Overall Length
- 24 in
- Wire Rope Length
- 24 in
- Length
- 24 in
Description
Aluminum Hex Bar, Aluminum, 6061, T6511, Hexagon, 24 in Overall Length, Length Tolerance +0.125 in/0 in, Hex Width 3/4 in, Width Tolerance +0.125 in/0 in, Fabrication Extruded, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 42 ksi, 93 BHN Brinell Hardness, 59 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, System of Measurement Inch
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.