Zoro Homepage

Aluminum Hex Bar, 4 ft Overall L

  • Mfr # 17957_48_0

  • Zoro # G705402939


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Temper
T351
Length Tolerance
+0.125 in/0 in
Shape
Hexagon
Fabrication
Cold Rolled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17957_48_0
Zoro #
G705402939
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+0.125 in/0 in
Overall Length
4 ft
Hex Width
1 3/8 in
Width Tolerance
+0.125 in/0 in

Details

Item
Aluminum Hex Bar
Material
Aluminum
Temper
T351
Shape
Hexagon
Fabrication
Cold Rolled
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Rockwell Hardness
75 HRB
Brinell Hardness
120 BHN
Tensile Strength
67,000 psi
Mechanical Finish
Mill
Yield Strength
47,000 psi
Heat Treatable
Heat Treatable
Material Grade
2024

Description

Aluminum Hex Bar, Aluminum, 2024, T351, Hexagon, 4 ft Overall Length, Length Tolerance +0.125 in/0 in, Hex Width 1 3/8 in, Width Tolerance +0.125 in/0 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 47,000 psi, Tensile Strength 67,000 psi, 120 BHN Brinell Hardness, 75 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.