Zoro Homepage

Aluminum Hex Bar, 6 ft Overall L

  • Mfr # 7979_72_0

  • Zoro # G303044326


product price: $14.49
/ea

Key Features

Material
Aluminum
Finish
Unpolished
Temper
T3
Length Tolerance
+0.125 in/0 in
Standards
AMS QQ-A-225/3, ASTM B211
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7979_72_0
Zoro #
G303044326
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+0.125 in/0 in
Thickness (Decimal)
0.375 in
Width Tolerance
+/-0.002 in
Width and Length
3/8 in x 72 in
Hex Width
3/8 in
Overall Length
6 ft

Description

Hex Bar Stock, Hex Bar Stock, Thickness (Decimal) 0.375 in, Width and Length 3/8 in x 72 in, Alloy Type - Aluminum 2011, Aluminum, AMS-QQ-A-225/3, ASTM B211 Standards, Unpolished Finish, Temper T3, Width Tolerance +/-0.002 in, Length Tolerance +0.125 In., -0 In., Typical Tensile Strength (PSI) 55,000 psi, Typical Yield Strength (PSI) 43,000 psi, Typical Hardness 95, Hardness Scale BHN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.