Shop ZORO SELECT

Aluminum Hex Head Cap Screw

  • Mfr # ZH707M4X12

  • Zoro # G923938555


product price:  $10.29
/ea

Key Features

Dimensional Standards
DIN 933
Thread Size
M4x0.70
Includes Washer
No
Includes Nut
No
Head Height
2.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZH707M4X12
Zoro #
G923938555
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M4x0.70
Head Height
2.8 mm
Overall Length
14.8 mm
Drive Size
7 mm
Screw Size
3/4 in
Head Width
7 mm
Fastener Length
12 mm

Details

Item
Hex Head Cap Screw
Dimensional Standards
DIN 933
Includes Washer
No
Includes Nut
No
Drive Type
External Hex
Thread Style
Fully Threaded
Thread Type
Coarse
Tensile Strength
83,000 psi
System of Measurement
Metric
Rockwell Hardness
HRB80
Material Grade/Class
7075-T6
Thread Direction
Right Hand
Thread Fit
6g
Manufacturer Location
Made in USA*
Material
Aluminum

Description

Hex Head Cap Screw, System of Measurement Metric, Fastener Length 12 mm, Head Height 2.8 mm, Head Width 7 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.