Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH601M16C70-38

  • Zoro # G423938598


product price:  $19.69
/ea

Key Features

18-8 Material Grade/Class
Thread Size
M16x2.00
Manufacturer Location
Made in USA*
Fastener Length
70 mm
Material
Stainless Steel
Drive Size
24 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZH601M16C70-38
Zoro #
G423938598
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M16x2.00
Fastener Length
70 mm
Drive Size
24 mm
Head Width
24 mm
Head Height
10 mm
Overall Length
80 mm
Minimum Thread Length
38 mm

Details

Item
Hex Head Cap Screw
Manufacturer Location
Made in USA*
Material
Stainless Steel
Includes Nut
No
Tensile Strength
90,000 psi
Material Grade/Class
18-8
Includes Washer
No
Thread Fit
6g
Thread Style
Partially Threaded
System of Measurement
Metric
Thread Type
Coarse
Dimensional Standards
DIN 931
Thread Direction
Right Hand
Material Quality Standards
ASTM A582
Drive Type
External Hex
Rockwell Hardness
HRB83

Description

Hex Head Cap Screw, System of Measurement Metric, Fastener Length 70 mm, Head Height 10 mm, Head Width 24 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.