Shop ZORO SELECT
See all product information
Aluminum Hex Head Cap Screw
Mfr # ZH72106C24
Zoro # G223937685
product price:Â $2.49
/ea
Sold in multiples of 4 for $9.96
Key Features
Material
Aluminum
Head Width
1/4 in
Screw Size
3/4 in
Includes Nut
No
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- ZH72106C24
- Zoro #
- G223937685
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Head Width
- 1/4 in
- Screw Size
- 3/4 in
- Head Height
- 3/32 in
- Fastener Length
- 1 1/2 in
- Thread Size
- #6-32
- Drive Size
- 1/4 in
- Overall Length
- 1 19/32 in
Details
- Item
- Hex Head Cap Screw
- Material
- Aluminum
- Includes Nut
- No
- Thread Style
- Fully Threaded
- Dimensional Standards
- ASME B18.6.3
- Manufacturer Location
- Made in USA*
- Thread Fit
- 2A
- Material Grade/Class
- 2011: 2024-T3/T4
- Thread Type
- Coarse
- System of Measurement
- Inch
- Drive Type
- External Hex
- Rockwell Hardness
- HRB69
- Includes Washer
- No
- Tensile Strength
- 60,000 psi
- Thread Direction
- Right Hand
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 1/2 in, Head Height 3/32 in, Head Width 1/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.