Shop ZORO SELECT

Aluminum Hex Head Cap Screw

  • Mfr # ZH72138C48

  • Zoro # G723938793


product price:  $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Drive Type
External Hex
Rockwell Hardness
HRB69
Screw Size
3/8 in
Head Height
15/64 in
Dimensional Standards
ASME B18.2.1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZH72138C48
Zoro #
G723938793
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
3/8 in
Head Height
15/64 in
Overall Length
3 15/64 in
Fastener Length
3 in
Head Width
9/16 in
Thread Size
3/8"-16
Drive Size
9/16 in

Details

Item
Hex Head Cap Screw
Drive Type
External Hex
Rockwell Hardness
HRB69
Dimensional Standards
ASME B18.2.1
Includes Nut
No
Material
Aluminum
Material Grade/Class
2011: 2024-T3/T4
Thread Style
Fully Threaded
Tensile Strength
60,000 psi
Includes Washer
No
Thread Type
Coarse
Manufacturer Location
Made in USA*
Thread Direction
Right Hand
Thread Fit
2A
System of Measurement
Inch

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 in, Head Height 15/64 in, Head Width 9/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.