Aluminum Plate, 12 in - L, 10 in - W

  • Mfr # 61F.25X10-12
  • Zoro # G401841049
product price: 
$
26.99
/ea

Key Features

Material
Aluminum
Yield Strength
37,000 psi
Thickness
0.25 in
Temper
T6511
Length Tolerance
+/-1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
61F.25X10-12
Zoro #
G401841049
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.25 in
Length Tolerance
+/-1 in
Width Tolerance
+/-0.016 in
Width and Length
10 in x 12 in
Thickness (Decimal)
0.25 in
Overall Width
10 in
Overall Length
12 in
Wire Rope Length
12 in
Length
12 in

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
37,000 psi
Temper
T6511
Typical Yield Strength (PSI)
37,000 psi
Alloy Type - Aluminum
6061
Typical Tensile Strength (PSI)
42,000 psi
Thickness Tolerance
+/-0.008 in
Typical Hardness
95
Standards
ASTM B221, AMS QQ-A-200/3
Finish
Mill
Gauge
0.25 in
Tensile Strength
42,000 psi
Hardness Scale
BHN
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Metal Fabrication Process
Extruded
Straightness Tolerance
Not Rated
Includes Material Certificate
No Certificates Included
Maximum Temperature
300 Degrees F
Vickers Hardness
Not Available
Heat Treatable
Heat Treatable
Tolerance Rating
Standard
Rockwell Hardness
95 HRB
Shape
Plate
Mechanical Finish
Mill
Fabrication
Extruded
Minimum Temperature
-320 Degrees F
Heat Treatment
Tempered
Appearance
Plain
Material Grade
6061
Brinell Hardness
95 BHN
Shape Type
Plate
Coating
Plain
Flatness Tolerance
+/-0.1 in
System of Measurement
Inch
Elongation
13 %
Galvanized
Not Galvanized
Shell Material
Aluminum

Description

Aluminum Plate, Material Aluminum, Material Grade 6061, Temper T6511, Plate, Overall Length 12 in, Length Tolerance +/-1 in, Overall Width 10 in, Width Tolerance +/-0.016 in, Thickness 0.25 in, Thickness Tolerance +/-0.008 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, Brinell Hardness 95 BHN, Rockwell Hardness 95 HRB, Includes Material Certificate No Certificates Included

Ratings & reviews