Aluminum Plate, 12 in - L, 12 in - W

  • Mfr # 13968_12_12
  • Zoro # G702646251
product price: 
$
434.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
68,000 psi
Thickness
2 in
Temper
T7451
Thickness (Decimal)
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
13968_12_12
Zoro #
G702646251
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
2 in
Thickness (Decimal)
2 in
Width Tolerance
+0.125 in/0 in
Width and Length
12 in x 12 in
Length Tolerance
+0.125 in/0 in
Overall Length
12 in
Overall Width
12 in
Wire Rope Length
12 in
Length
12 in

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
68,000 psi
Temper
T7451
Straightness Tolerance
+/-0.05 in/ft
Standards
AMS 4050
Typical Yield Strength (PSI)
68,000 psi
Typical Tensile Strength (PSI)
76,000 psi
Thickness Tolerance
+/-0.055 in
Hardness Scale
BHN
Finish
Unpolished
Alloy Type - Aluminum
7050
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Plate Stock
Tensile Strength
76,000 psi
Typical Hardness
140
Heat Treatment
No Heat Treatment
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Heat Treatable
Brinell Hardness
140 BHN
Shape
Plate
Shape Type
Plate
Mechanical Finish
Mill
Rockwell Hardness
84
Material Grade
7050
System of Measurement
Inch
Shell Material
Aluminum

Description

Aluminum Plate, Material Aluminum, Material Grade 7050, Temper T7451, Plate, Overall Length 12 in, Length Tolerance +0.125 in/0 in, Overall Width 12 in, Width Tolerance +0.125 in/0 in, Thickness 2 in, Thickness Tolerance +/-0.055 in, Fabrication Not Applicable, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 68,000 psi, Tensile Strength 76,000 psi, Brinell Hardness 140 BHN, Rockwell Hardness 84

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews